60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Shannon 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Basin Length:
- 40
- Basin Shape:
- Rectangle
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 63 gal
- Collection:
- Shannon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 21
- Overall Length:
- 60
- Overall Width:
- 32
- Overflow Type:
- Round
- Soaking Depth:
- 17-1/2
- UL Listed:
- Yes
- UPC:
- 758277639873
- Weight:
- 130
- cUPC Certified:
- Yes