60 x 30 in. Combo Alcove Bathtub Left, Reversible and Right Drain in White
Shannon 60 x 30 in. Combo Alcove Bathtub Left, Reversible and Right Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 fully directional adjustable PVC jets
- Anti-vortex safety suction
- Color matched system trim
- Rigid PVC piping
- Self draining pump and system
- Air switch control
- 1.25 HP single speed pump
- Requires 120 V 15 Amp Dedicated GFCI
Specifications
- Basin Depth:
- 20 in
- Basin Length:
- 40 in
- Basin Width:
- 18 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Combo
- Capacity:
- 60 gal
- Collection:
- Shannon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left, Reversible, Right
- Installation Type:
- Alcove
- Material:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Soaking Depth:
- 17-1/2 in
- UPC:
- 758277639781
- cUPC Certified:
- Yes