SHANNON 6030 AC W/THERMAL AIR SYSTEM-WHITE - LEFT HAND
Shannon SHANNON 6030 AC W/THERMAL AIR SYSTEM-WHITE - LEFT HAND
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove model with built in skirt
- Includes built-in three wall tile flange
- Thermal air system includes small air injectors at the base of the tub
- Includes air switch control
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Above Floor Rough:
- No
- Basin Length:
- 40
- Basin Shape:
- Rectangle
- Basin Width:
- 18 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Shannon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Drain Included:
- Yes
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 21
- Overall Length:
- 60
- Overall Width:
- 30
- Overflow Type:
- Linear
- Soaking Depth:
- 17-1/2
- Type:
- HSHA6030ATAWHILH
- UL Listed:
- Yes
- UPC:
- 758277640022
- Volts:
- 120V
- Weight:
- 125
- cUPC Certified:
- Yes