This product requires certification to purchase.

SOHO 4830 METRO THERMAL AIR-WHITE

Hydro Systems

Soho SOHO 4830 METRO THERMAL AIR-WHITE

  • Fast #
  • Part #HSOH4830HTAWHI
  • Item #7836561
  • Manufacturer Part #SOH4830HTA-WHI
3.3 out of 5 Customer Rating
Brand image
Hydro Systems

Soho SOHO 4830 METRO THERMAL AIR-WHITE

  • Fast #
  • Part #HSOH4830HTAWHI
  • Item #7836561
  • Manufacturer Part #SOH4830HTA-WHI
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hydroluxe solid surface bathtub
  • Freestanding bathtub with end drain
  • Linear Integral waste and overflow
  • Thermal air system is available as a remote blower system only
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Oval
Capacity:
30 gal
Collection:
Soho
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18 in
Drain Location:
End
Height:
21 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
48 in
Material:
Hydroluxe Solid Surface
Pump Location:
Rear
UL Listed:
Yes
UPC:
758277630962
Volts:
120V
Width:
30 in