60 x 30 in. Air Bath Drop-In Bathtub with End Drain in White
Solitude 60 x 30 in. Air Bath Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in model with end-drain
- Includes cable waste and overflow
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20, 13.5
- Basin Depth:
- 17-1/2
- Basin Length:
- 38
- Basin Width:
- 16-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Solitude
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- NSF Certified:
- No
- Number of Jets:
- 6
- Overall Height:
- 20
- Overall Length:
- 60
- Overall Width:
- 30
- UL Listed:
- Yes
- Volts:
- 120V
- cUPC Certified:
- No