This product requires certification to purchase.

54 x 30 in. Drop-In Bathtub with End Drain in Biscuit

Hydro Systems

Solo 54 x 30 in. Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #HSOL5430ATOBIS
  • Item #4212907
  • Manufacturer Part #SOL5430ATO-BIS
4.2 out of 5 Customer Rating
Brand image
Hydro Systems

Solo 54 x 30 in. Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #HSOL5430ATOBIS
  • Item #4212907
  • Manufacturer Part #SOL5430ATO-BIS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Includes built-in arm rests
  • Soaking tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
40 gal
Collection:
Solo
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
16-3/4
Drain Location:
End
GSA Approved:
No
Height:
19-1/4
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Plastic, Reinforced Fiberglass
Overall Length:
54
Overall Width:
30
UL Listed:
Yes
UPC:
758277621052