70 x 40 in. Acrylic and Reinforced Fiberglass Oval Bathtub in White
Sophia 70 x 40 in. Acrylic and Reinforced Fiberglass Oval Bathtub in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Integral waste and overflow (standard round cover)
- Requires remote blower for Thermal Air system
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 110 gal
- Collection:
- Sophia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 27
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 70
- Material:
- Plastic, Reinforced Fiberglass
- UL Listed:
- Yes
- UPC:
- 758277621731
- Width:
- 40