This product requires certification to purchase.

Delicate Touch Laundry Sink in Biscuit

Hydro Systems

Specialty Delicate Touch Laundry Sink in Biscuit

  • Fast #
  • Part #HDEL2126ATOBIS
  • Item #4212155
  • Manufacturer Part #DEL2126ATO-BIS
5 out of 5 Customer Rating
Brand image
Hydro Systems

Specialty Delicate Touch Laundry Sink in Biscuit

  • Fast #
  • Part #HDEL2126ATOBIS
  • Item #4212155
  • Manufacturer Part #DEL2126ATO-BIS
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Specialty
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Length:
26
Number of Bowls:
1
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Acrylic
Sink Size Range:
26 in - 30.99 in
UPC:
758277643580
Width:
21