60 x 32 in. Soaker Drop-In Bathtub with Left Drain in White
Ston 60 x 32 in. Soaker Drop-In Bathtub with Left Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 19 in
- Basin Length:
- 43 in
- Basin Shape:
- Rectangle
- Basin Width:
- 23 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 70 gal
- Collection:
- Ston
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- HydroLuxe SS
- NSF Certified:
- No
- Overall Height:
- 21 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UL Listed:
- No
- UPC:
- 758277632126
- cUPC Certified:
- No