57 x 20 in. Combo Drop-In Bathtub with Center Drain in White
Studio 57 x 20 in. Combo Drop-In Bathtub with Center Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Corner drop-in model
- Includes built-in seat
- Thermal air system includes small air injectors at the base of the tub
- Includes air switch control
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Collection:
- Studio
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 20-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 57
- Overall Width:
- 20
- UL Listed:
- Yes
- UPC:
- 758277640299