This product requires certification to purchase.

60 x 42 in. Drop-In Bathtub with End Drain in Biscuit

Hydro Systems

Studio 60 x 42 in. Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #HSTU6042ATOBIS
  • Item #4711320
  • Manufacturer Part #STU6042ATO-BIS
3.5 out of 5 Customer Rating
Brand image
Hydro Systems

Studio 60 x 42 in. Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #HSTU6042ATOBIS
  • Item #4711320
  • Manufacturer Part #STU6042ATO-BIS
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Model includes grab bars
  • Soaking tub only bath therapy type
  • Includes silent air induction
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
45 gal
Collection:
Studio
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
17
Drain Location:
End
GSA Approved:
No
Height:
19-1/2
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Plastic, Reinforced Fiberglass
Overall Length:
60
Overall Width:
42
UL Listed:
Yes
UPC:
758277640572