66 x 42 in. Thermal Air Drop-In Bathtub with Left Drain in Biscuit
Studio 66 x 42 in. Thermal Air Drop-In Bathtub with Left Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval drop-in with end-drain
- Includes built-in armrests
- Thermal air system includes small air injectors at the base of the tub
- Includes air switch control
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Studio
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 20-1/2
- Drain Location:
- Left
- Height:
- 19-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Number of Jets:
- 6
- Overall Length:
- 66
- Overall Width:
- 42
- UL Listed:
- Yes
- UPC:
- 758277641265
- Volts:
- 115V