72 x 42 in. Combo Drop-In Bathtub with Center Drain in White
Studio 72 x 42 in. Combo Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in model with side center drain
- Includes built-in armrests
- Thermal air system includes small air injectors at the base of the tub
- Includes air switch control
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Studio
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-1/4 in
- Drain Location:
- Center
- Height:
- 24-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, 2 Wall Alcove, 3 Wall Alcove
- Material:
- Acrylic, Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277641104
- Volts:
- 120V
- Watts:
- 1500 W