This product requires certification to purchase.

72 x 42 in. Drop-In Bathtub with Center Drain in White

Hydro Systems

Studio 72 x 42 in. Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HSHG7242ATOWHI
  • Item #4711452
  • Manufacturer Part #SHG7242ATO-WHI
3.1 out of 5 Customer Rating
Brand image
Hydro Systems

Studio 72 x 42 in. Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HSHG7242ATOWHI
  • Item #4711452
  • Manufacturer Part #SHG7242ATO-WHI
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with side center drain
  • Includes built-in armrests
  • Soaking tub only bath therapy type
  • Includes silent air induction
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
90 gal
Collection:
Studio
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-1/4
Drain Location:
Center
GSA Approved:
No
Height:
24-3/4
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Acrylic, Fiberglass
Overall Length:
72
Overall Width:
42
UL Listed:
Yes
UPC:
758277641135