This product requires certification to purchase.

74-3/4 x 44-1/2 in. Drop-In Bathtub with Center Drain and with Side Drain in White

Hydro Systems

Studio 74-3/4 x 44-1/2 in. Drop-In Bathtub with Center Drain and with Side Drain in White

  • Fast #
  • Part #HSDO7444ATOWHI
  • Item #4711498
  • Manufacturer Part #SDO7444ATO-WHI
4.1 out of 5 Customer Rating
Brand image
Hydro Systems

Studio 74-3/4 x 44-1/2 in. Drop-In Bathtub with Center Drain and with Side Drain in White

  • Fast #
  • Part #HSDO7444ATOWHI
  • Item #4711498
  • Manufacturer Part #SDO7444ATO-WHI
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
90 gal
Collection:
Studio
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
16-1/4 in
Drain Location:
Center, Side
GSA Approved:
No
Height:
18-3/4 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Plastic, Reinforced Fiberglass
Overall Length:
74-3/4 in
Overall Width:
44-1/2 in
UL Listed:
Yes
UPC:
758277640954