72 x 32 in. Soaker Alcove Bathtub with Right Drain in Biscuit
Studio Regan 72 x 32 in. Soaker Alcove Bathtub with Right Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove model with built in skirt and right hand drain
- Includes built-in three wall tile flange
- Soaking tub only bath therapy type
- Includes silent air induction
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Depth:
- 17-1/2 in
- Basin Length:
- 50 in
- Basin Shape:
- Rectangle
- Basin Width:
- 18-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Studio Regan
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- Yes
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20 in
- Overall Length:
- 72 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Soaking Depth:
- 17-1/2 in
- UL Listed:
- Yes
- UPC:
- 758277639132
- cUPC Certified:
- No