This product requires certification to purchase.

57 x 31 in. Freestanding Bathtub in Biscuit

Hydro Systems

Summerlin 57 x 31 in. Freestanding Bathtub in Biscuit

  • Fast #
  • Part #MWHSUM5731MTOBIS
  • Item #7306304
  • Manufacturer Part #SUM5731MTO-BIS
5 out of 5 Customer Rating
Brand image
Hydro Systems

Summerlin 57 x 31 in. Freestanding Bathtub in Biscuit

  • Fast #
  • Part #MWHSUM5731MTOBIS
  • Item #7306304
  • Manufacturer Part #SUM5731MTO-BIS
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hydroluxe solid surface bathtub
  • Freestanding bathtub with center drain
  • Linear Integral waste and overflow
  • Soaking tub only bath therapy type
  • 75 gallon water capacity
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
75 gal
Clawfoot Included:
No
Collection:
Summerlin
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
17 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
21-1/2 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
57 in
Material:
Hydroluxe Solid Surface
NSF Certified:
No
Overall Length:
57 in
Overall Width:
31 in
UL Listed:
Yes
Weight:
300 lb
Width:
31 in