57X31 CNTR STON FS RECT BATH SUMMERLINE BISC
Summerlin 57X31 CNTR STON FS RECT BATH SUMMERLINE BISC
Product Details
Product Details
- Stone resin solid surface bathtub
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Soaking tub only bath therapy type
- 75 gallon water capacity
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Capacity:
- 75 gal
- Collection:
- Summerlin
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17
- Drain Location:
- Center
- Height:
- 21-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 57
- Material:
- Hydroluxe Solid Surface
- Type:
- HFWSUM5731MTOBIS
- UL Listed:
- Yes
- Width:
- 31