FW SUMMERLIN 5731 METRO TUB ONLY- BISCUIT
Summerlin FW SUMMERLIN 5731 METRO TUB ONLY- BISCUIT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stone Resin solid surface bathtub
- Freestanding bathtub with center drain
- Purchase of Integral Drain required
- Soaking tub only bath therapy type
- 75 gallon water capacity
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Capacity:
- 75 gal
- Collection:
- Summerlin
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17 in
- Drain Location:
- Center
- Height:
- 21-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 57 in
- Material:
- Hydroluxe Solid Surface
- UL Listed:
- Yes
- Width:
- 31 in