This product requires certification to purchase.

FW SUMMERLIN 5731 METRO TUB ONLY- WHITE

Hydro Systems

Summerlin FW SUMMERLIN 5731 METRO TUB ONLY- WHITE

  • Fast #
  • Part #HFWSUM5731HTOWHI
  • Item #7350093
  • Manufacturer Part #FWSUM5731HTO-WHI
3.4 out of 5 Customer Rating
Brand image
Hydro Systems

Summerlin FW SUMMERLIN 5731 METRO TUB ONLY- WHITE

  • Fast #
  • Part #HFWSUM5731HTOWHI
  • Item #7350093
  • Manufacturer Part #FWSUM5731HTO-WHI
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stone Resin solid surface bathtub
  • Freestanding bathtub with center drain
  • Purchase of Integral Drain required
  • Soaking tub only bath therapy type
  • 75 gallon water capacity
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Capacity:
75 gal
Collection:
Summerlin
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17 in
Drain Location:
Center
Height:
21-1/2 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
57 in
Material:
Hydroluxe Solid Surface
UL Listed:
Yes
Width:
31 in