SUMMERLIN 5731 METRO TUB ONLY-BISCUIT
Summerlin SUMMERLIN 5731 METRO TUB ONLY-BISCUIT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hydroluxe solid surface bathtub
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Soaking tub only bath therapy type
- 75 gallon water capacity
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Clawfoot Included:
- No
- Collection:
- Summerlin
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 21-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 57
- Material:
- Hydroluxe Solid Surface
- NSF Certified:
- No
- Overall Length:
- 57
- Overall Width:
- 31
- Type:
- HSUM5731HTOBIS
- UL Listed:
- Yes
- UPC:
- 758277631044
- Weight:
- 300
- Width:
- 31