*CVR* *SYDNEY 6030 AC TUB ONLY BISC
Sydney *CVR* *SYDNEY 6030 AC TUB ONLY BISC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove tub with end right or left hand drain (must specify LH or RH)
- 3 sided tile flange and skirt included
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Sydney
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17-1/2
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 21
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Fiberglass
- Overall Length:
- 60
- Overall Width:
- 30
- Type:
- HSYD6030ATOBISLH
- UL Listed:
- Yes
- UPC:
- 758277623278