This product requires certification to purchase.

60 in. x 34 in. Whirlpool Alcove Bathtub with Left Drain in White

Hydro Systems

Sydney 60 in. x 34 in. Whirlpool Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #HSYD6034AWPWHILH
  • Item #5126287
  • Manufacturer Part #SYD6034AWP-WHI-LH
4.8 out of 5 Customer Rating
Brand image
Hydro Systems

Sydney 60 in. x 34 in. Whirlpool Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #HSYD6034AWPWHILH
  • Item #5126287
  • Manufacturer Part #SYD6034AWP-WHI-LH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove tub with end drain
  • 3 sided tile flange and skirt included
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
66 gal
Collection:
Sydney
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
IAPMO Listed:
Yes
Material:
Fiberglass, Acrylic
Number of Jets:
6
Overall Height:
20 in
Overall Length:
60 in
Overall Width:
34 in
Pump Location:
Rear
UL Listed:
Yes
UPC:
758277623681
Volts:
120V