60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
Sydney 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove tub with end right or left hand drain (must specify LH or RH)
- 3 sided tile flange and skirt included
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 40
- Basin Shape:
- Rectangle
- Basin Width:
- 18 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Sydney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Fiberglass, Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 21
- Overall Length:
- 60
- Overall Width:
- 30
- Overflow Type:
- Round
- Soaking Depth:
- 17-1/2
- UL Listed:
- Yes
- UPC:
- 758277623292
- Weight:
- 125
- cUPC Certified:
- Yes