66 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
Hydro Systems

Sydney 66 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #HSYD6632ATOWHILH
  • Item #5126759
  • Manufacturer Part #SYD6632ATO-WHI-LH
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Sydney 66 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rectangular alcove tub with end right or left hand drain (must specify LH or RH)
  • 3 sided tile flange and skirt included
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Extra thick reinforced fiberglass
  • Soaking Tub only bath therapy type
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
49 in
Basin Shape:
Rectangle
Basin Width:
23 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
70 gal
Collection:
Sydney
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
22 in
Overall Length:
66 in
Overall Width:
32 in
Overflow Type:
Round
Soaking Depth:
17-1/2 in
UL Listed:
Yes
Weight:
160 lb
cUPC Certified:
Yes