66 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Sydney 66 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rectangular alcove tub with end right-hand drain
- 3 sided tile flange and skirt included
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Extra thick reinforced fiberglass
- Soaking Tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 49 in
- Basin Shape:
- Rectangle
- Basin Width:
- 23 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 70 gal
- Collection:
- Sydney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 22 in
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Soaking Depth:
- 17-1/2 in
- UL Listed:
- Yes
- Weight:
- 160 lb
- cUPC Certified:
- Yes