This product requires certification to purchase.

72 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

Hydro Systems

Sydney 72 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #HSYD7236ATOWHIRH
  • Item #7350155
  • Manufacturer Part #HSYD7236ATOWHIRH
5 out of 5 Customer Rating
Brand image
Hydro Systems

Sydney 72 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #HSYD7236ATOWHIRH
  • Item #7350155
  • Manufacturer Part #HSYD7236ATOWHIRH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove tub with end right-hand drain
  • 3 sided tile flange and skirt included
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
53 in
Basin Shape:
Rectangle
Basin Width:
24 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
80 gal
Collection:
Sydney
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
22 in
Overall Length:
72 in
Overall Width:
36 in
Overflow Type:
Round
Soaking Depth:
17-1/2 in
UL Listed:
Yes
UPC:
758277622936
Weight:
200 lb
cUPC Certified:
Yes