72 in. x 32 in. Whirlpool Alcove Bathtub with Right Drain in White
Sydney 72 in. x 32 in. Whirlpool Alcove Bathtub with Right Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove tub with end right-hand drain
- 3 sided tile flange and skirt included
- Includes 6 standard polished chrome whirlpool jets
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 52
- Basin Shape:
- Rectangle
- Basin Width:
- 23 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Sydney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic Touch
- Drain Included:
- Yes
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 22
- Overall Length:
- 72
- Overall Width:
- 32
- Overflow Type:
- Round
- Pump Location:
- Left
- Soaking Depth:
- 17-1/2
- UL Listed:
- Yes
- UPC:
- 758277622844
- Volts:
- 115V
- Weight:
- 170
- cUPC Certified:
- Yes