72 x 40 in. Soaker Alcove Bathtub Right Drain in White
Sydney 72 x 40 in. Soaker Alcove Bathtub Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove tub with end right-hand drain
- 3 sided tile flange and skirt included
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 52 in
- Basin Shape:
- Rectangle
- Basin Width:
- 28 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Sydney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 22 in
- Overall Length:
- 72 in
- Overall Width:
- 40 in
- Overflow Type:
- Round
- Soaking Depth:
- 17-1/2 in
- UL Listed:
- Yes
- UPC:
- 758277623056
- Weight:
- 220 lb
- cUPC Certified:
- Yes