This product requires certification to purchase.

SYDNEY 6030 AC W/THERMAL AIR SYSTEM - SHALLOW DEPTH -WHITE-LEFT HAND

Hydro Systems

Sydney SYDNEY 6030 AC W/THERMAL AIR SYSTEM - SHALLOW DEPTH -WHITE-LEFT HAND

  • Fast #
  • Part #HSYD6030ATASWHILH
  • Item #7350110
  • Manufacturer Part #SYD6030ATAS-WHI-LH
5 out of 5 Customer Rating
Brand image
Hydro Systems

Sydney SYDNEY 6030 AC W/THERMAL AIR SYSTEM - SHALLOW DEPTH -WHITE-LEFT HAND

  • Fast #
  • Part #HSYD6030ATASWHILH
  • Item #7350110
  • Manufacturer Part #SYD6030ATAS-WHI-LH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove tub with end left-hand drain
  • 3 sided tile flange and skirt included
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Rectangle
Capacity:
45 gal
Collection:
Sydney
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13-1/2
Drain Location:
Left
Height:
17-1/2
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60
Material:
Fiberglass
Overall Length:
60
Overall Width:
30
Pump Location:
Right
Type:
HSYD6030ATASWHILH
UL Listed:
Yes
UPC:
758277623148
Volts:
120V
Width:
30