SYDNEY 6030 AC W/THERMAL AIR SYSTEM - SHALLOW DEPTH -WHITE-RIGHT HAND
Sydney SYDNEY 6030 AC W/THERMAL AIR SYSTEM - SHALLOW DEPTH -WHITE-RIGHT HAND
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove tub with end right-hand drain
- 3 sided tile flange and skirt included
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- Capacity:
- 45 gal
- Collection:
- Sydney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-1/2
- Drain Location:
- Right
- Height:
- 17-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Fiberglass
- Overall Length:
- 60
- Overall Width:
- 30
- Pump Location:
- Left
- Type:
- HSYD6030ATASWHIRH
- UL Listed:
- Yes
- UPC:
- 758277622066
- Volts:
- 120V
- Width:
- 30