SYDNEY 6036 AC W/COMBO SYSTEM- WHITE-LEFT HAND
Sydney SYDNEY 6036 AC W/COMBO SYSTEM- WHITE-LEFT HAND
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove tub with end left-hand drain
- 3 sided tile flange and skirt included
- Thermal air system includes small air injectors at the base of the tub
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Capacity:
- 66 gal
- Collection:
- Sydney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- Drain Location:
- Left
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Pump Location:
- Right
- UL Listed:
- Yes
- UPC:
- 758277623711
- Volts:
- 120V
- Width:
- 36 in