This product requires certification to purchase.

66 x 38 in. Soaker Drop-In Bathtub with Center Drain in White

Hydro Systems

Sylvia 66 x 38 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HSYL6642ATOWHI
  • Item #4211916
  • Manufacturer Part #SYL6642ATO-WHI
3.1 out of 5 Customer Rating
Brand image
Hydro Systems

Sylvia 66 x 38 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HSYL6642ATOWHI
  • Item #4211916
  • Manufacturer Part #SYL6642ATO-WHI
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Manufactured with high-quality acrylic
  • Rectangular drop-in with a side center drain
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification
Dimensions & Measurements
Capacity
85 gal
Depth
21-1/2 in
Height
24 in
Overall Length
66 in
Overall Width
38 in
Characteristics & Features
Bathtub Shape
Oval
Collection
Sylvia
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Drop-in
Material
Plastic, Reinforced Fiberglass
Pump Location
Reversible
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
UL Listed
Yes
UPC
758277624619