66 x 38 in. Whirlpool Drop-In Bathtub with Center Drain in White
Sylvia 66 x 38 in. Whirlpool Drop-In Bathtub with Center Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in with a side center drain
- Includes cable waste and overflow
- Includes 8 standard polished chrome whirlpool jets
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Basin Depth:
- 21-1/2
- Basin Width:
- 38 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Sylvia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- NSF Certified:
- No
- Number of Jets:
- 8
- Overall Height:
- 24
- Overall Length:
- 66
- Overall Width:
- 38
- UL Listed:
- Yes
- UPC:
- 758277624527
- Volts:
- 120V
- cUPC Certified:
- No