This product requires certification to purchase.

68 x 35 in. Composite Oval Metro Bathtub with Center Drain in Biscuit

Hydro Systems

Tribeca 68 x 35 in. Composite Oval Metro Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #MWHTRI6835MTOBIS
  • Item #4374154
  • Manufacturer Part #TRI6835MTO-BIS
4.5 out of 5 Customer Rating
Brand image
Hydro Systems

Tribeca 68 x 35 in. Composite Oval Metro Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #MWHTRI6835MTOBIS
  • Item #4374154
  • Manufacturer Part #TRI6835MTO-BIS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Perris, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hydroluxe solid surface bathtub
  • Freestanding bathtub with center drain
  • Linear Integral waste and overflow
  • Soaking tub only bath therapy type
  • 114 water gallon capacity
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
114 gal
Collection:
Tribeca
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
16-1/2 in
Drain Location:
Center
GSA Approved:
No
Height:
22 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
67-1/2 in
Material:
Hydroluxe Solid Surface
UL Listed:
Yes
Width:
35-1/2 in