This product requires certification to purchase.

TRIBECA 6835 METRO THERMAL AIR TUB-BISCUIT

Hydro Systems

Tribeca TRIBECA 6835 METRO THERMAL AIR TUB-BISCUIT

  • Fast #
  • Part #HTRI6835HTABIS
  • Item #7836967
  • Manufacturer Part #TRI6835HTA-BIS
4.3 out of 5 Customer Rating
Brand image
Hydro Systems

Tribeca TRIBECA 6835 METRO THERMAL AIR TUB-BISCUIT

  • Fast #
  • Part #HTRI6835HTABIS
  • Item #7836967
  • Manufacturer Part #TRI6835HTA-BIS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hydroluxe solid surface bathtub
  • Freestanding bathtub with center drain
  • Linear Integral waste and overflow
  • Thermal air system is available as a remote blower system only
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Application:
Residential
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
114 gal
Collection:
Tribeca
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
16-1/2
Drain Location:
Center
Faucet Mount:
Wall Mount
Height:
22
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
67-1/2
Material:
Hydroluxe Solid Surface
Pump Location:
Reversible
Type:
HTRI6835HTABIS
UL Listed:
Yes
UPC:
758277631075
Volts:
120V
Width:
35-1/2