TRIBECA 6835 METRO TUB ONLY-ALMOND
Tribeca TRIBECA 6835 METRO TUB ONLY-ALMOND
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hydroluxe solid surface bathtub
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Soaking tub only bath therapy type
- 114 water gallon capacity
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 114 gal
- Collection:
- Tribeca
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Depth:
- 16-1/2 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 67-1/2 in
- Material:
- Hydroluxe Solid Surface
- UL Listed:
- Yes
- UPC:
- 758277631099
- Width:
- 35-1/2 in