1-Bowl Solid Surface Rectangular Lavatory Sink in White
Universal 1-Bowl Solid Surface Rectangular Lavatory Sink in White
Product Details
Product Details
- Hydroluxe solid surface material
- Freestanding sink
- Sink only, does not include additional system upgrades
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Greater than 36 in
- UPC:
- 758277643566
- Vessel Only:
- Yes