This product requires certification to purchase.

1-Bowl Solid Surface Rectangular Lavatory Sink with Rear Center Drain in White

Hydro Systems

Universal 1-Bowl Solid Surface Rectangular Lavatory Sink with Rear Center Drain in White

  • Fast #
  • Part #HBLO2518SSSWHI
  • Item #5126589
  • Manufacturer Part #BLO2518SSS-WHI
3.3 out of 5 Customer Rating
Brand image
Hydro Systems

Universal 1-Bowl Solid Surface Rectangular Lavatory Sink with Rear Center Drain in White

  • Fast #
  • Part #HBLO2518SSSWHI
  • Item #5126589
  • Manufacturer Part #BLO2518SSS-WHI
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hydroluxe solid surface material
  • Freestanding sink
  • Sink only, does not include additional system upgrades
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Installation Type:
Undermount
Sink Size Range:
20 in - 25.99 in
UPC:
758277643443
Vessel Only:
Yes