Universal Three Sided Molded Tile Flange in White
Universal Three Sided Molded Tile Flange in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 28
- IAPMO Listed:
- No
- UL Listed:
- No
- Width:
- 45