This product requires certification to purchase.

66 x 32 in. Combo Drop-In Bathtub with Center Drain in Biscuit

Hydro Systems

Versailles 66 x 32 in. Combo Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #HVER6636ATABIS
  • Item #4211289
  • Manufacturer Part #VER6636ATA-BIS
3.4 out of 5 Customer Rating
Brand image
Hydro Systems

Versailles 66 x 32 in. Combo Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #HVER6636ATABIS
  • Item #4211289
  • Manufacturer Part #VER6636ATA-BIS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in with center drain
  • Includes hidden drain cover
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
75 gal
Collection:
Versailles
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
19 in
Drain Location:
Center
Height:
20-1/8 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount, Undermount
Material:
Plastic, Reinforced Fiberglass
Number of Jets:
8
Overall Length:
66 in
Overall Width:
32 in
Pump Location:
Reversible
UL Listed:
Yes
UPC:
758277624800
Volts:
120V