72 x 42 in. Combo Drop-In Bathtub with Center Drain in White
Versailles 72 x 42 in. Combo Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in with center drain
- Includes hidden drain cover
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 110 gal
- Collection:
- Versailles
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19
- Drain Location:
- Center
- Height:
- 20-1/8
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount, Undermount
- Material:
- Acrylic, Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 72
- Overall Width:
- 42
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277625067
- Volts:
- 120V