59-3/4 x 29-3/4 in. Soaker Drop-In Bathtub with End Drain in White
Versatile 59-3/4 x 29-3/4 in. Soaker Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in model with end-drain
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Versatile
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic, Fiberglass
- Overall Length:
- 59-3/4 in
- Overall Width:
- 29-3/4 in
- Pump Location:
- Rear
- UL Listed:
- Yes
- UPC:
- 758277620956