NPT 3/4 in. Nut
NPT 3/4 in. Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard Electro-Well™
- Comes with standard nut
Specifications
- Brand Model Compatibility:
- Ew-201
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 3-4/5
- Product Type:
- Standard Well
- Proposition 65:
- Warning: Cancer www.P65Warnings.ca.gov
- UPC:
- 642277482013