Ceramic Probe
Safgard™ Ceramic Probe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Short inside dimension
- Designed for installation in standard reducing tee and short clearance installations
Specifications
- Collection:
- Safgard™
- Depth:
- 2-1/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1-3/4 in
- Fitting Sizes:
- 3/4 in x 1-3/4 in
- Height:
- 3/4 in
- Material:
- Ceramic
- Proposition 65:
- Warning: Cancer www.P65Warnings.ca.gov
- UPC:
- 642277452153