This product requires certification to purchase.

3/10 hp 115V Sump Pump with 10 Cord

Hydromatic Pump

3/10 hp 115V Sump Pump with 10 Cord

  • Fast #
  • Part #HVA110
  • Item #1586157
  • Manufacturer Part #VA1 10
4 out of 5 Customer Rating
Hydromatic Pump

3/10 hp 115V Sump Pump with 10 Cord

  • Fast #
  • Part #HVA110
  • Item #1586157
  • Manufacturer Part #VA1 10
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Tucson, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carbon/ceramic mechanical shaft seal
  • Single-row ball-bearing construction
  • Oil-filled motor
  • Piggyback electrical plug for easy maintenance and replacement
  • Includes 10' power cord
  • Limited 3 year warranty
  • Requires Certification

Documents


Specifications

Cord Length:
10 ft
Discharge:
1-1/2 in
Flow Rate:
48 gpm
Horsepower:
3/10 hp
Impeller:
Thermoplastic
Pump Body Material:
Cast Iron
UPC:
619872015939
Volts:
115V