*NLA MED TANK 2 RESIN
HydroPower™ *NLA MED TANK 2 RESIN
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Unger HPB06, HPB24
- Capacity:
- 600 gal
- Collection:
- HydroPower™
- Color Finish Name:
- Black
- Material:
- Resin, Plastic
- SCAQMD Compliant:
- No