0.125 gpf Sensor Flush Valve
8000 Series 0.125 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accu-sense adjustable sensor eyes
- Standard vandal resistant stop valve
- Field adjustable to left or right rough-in
- Superior piston flushing mechanism
- Superior VSI silicone elastomer seals, unaffected by chlorine, chloromines, and ammonia
- Battery replacement without water shut-off
- Low battery indicator light
- Battery service life: 400,000 on/off cycles
- Standard self-cleaning filtering system
- Self-diagnostic electronics
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- Collection:
- 8000 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Power Source:
- Battery
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Volts:
- 6V
- WaterSense Labeled:
- Yes