This product requires certification to purchase.

3 Point Adjustable Socket for Hydrant Buddy

HydroVerge

3 Point Adjustable Socket for Hydrant Buddy

  • Fast #
  • Part #HHBS3A
  • Item #10215926
  • Manufacturer Part #HBS-3A
5 out of 5 Customer Rating
Brand image
HydroVerge

3 Point Adjustable Socket for Hydrant Buddy

  • Fast #
  • Part #HHBS3A
  • Item #10215926
  • Manufacturer Part #HBS-3A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • For use with the Hydrant Buddy
  • Lightweight
  • Blackoxide plated steel socket
  • Includes hex cap set screw on the socket itself
  • Requires Certification

Specifications

Fitting Size 1:
3
Fitting Sizes:
3 in
Material:
Steel
Product Type:
Socket
Type:
HHBS3A
Weight:
2