Square Socket for Hydrant Buddy 1 in.
Square Socket for Hydrant Buddy 1 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For use with the Hydrant Buddy
- Lightweight
- Blackoxide plated steel socket
Specifications
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Material:
- Steel
- Product Type:
- Socket
- Type:
- HHBS1
- Weight:
- 2